Shop All Structural Framing System Accessories
80/20
Standard T-Nut Profile 36" Profile 15 S
Mfr # 8900-36
Zoro # G0844072
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size Per Your Specifications
- Nut Style Standard Slide in T- Nut
- Type T-Nut Profile
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 8900-36
- Zoro # G0844072
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | Per Your Specifications |
Base Size | 36.000" x .625" x .243" |
Details
Item | Standard T-Nut Profile 36" Profile 15 S |
System of Measurement | Inch |
Nut Style | Standard Slide in T- Nut |
Type | T-Nut Profile |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Mill |
Weight | 1.44 |
Color | Black or Bright |
Description
Standard T-Nut Profile 36" Profile 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Joining Plate, 15 Series (2535)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- 80/20 Black 15 S 1" Horizontal Quick Clamp (5370-BLACK)
- 80/20 Quick 1" Cross Clamp 10 S (5340)
- 80/20 Structural Framing Systems