Shop All Structural Framing System Accessories
80/20
Standard T-Nut Profile 36" Profile 10 S
Mfr # 8901-36
Zoro # G0844020
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size Per Your Specifications
- Nut Style Standard Slide in T- Nut
- Type T-Nut Profile
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 8901-36
- Zoro # G0844020
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | Per Your Specifications |
Base Size | 36.000" x 0.431" x 0.171" |
Details
Item | Standard T-Nut Profile 36" Profile 10 S |
System of Measurement | Inch |
Nut Style | Standard Slide in T- Nut |
Type | T-Nut Profile |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Mill |
Color | Black or Bright |
Weight | 0.684 |
Description
Standard T-Nut Profile 36" Profile 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Grey)
- CRAWFORD PRODUCTS 18 4DBL Str Peg Hook (18340-75)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY (1046)
- 80/20 Door Handle, Plastic, Large, Red (2880)
- 80/20 Drop In T-Nut 10-32 (13112)
- 80/20 Black 40 S 16 Hole Cross Joining Plate (40-4370-BLACK)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- 80/20 S/S Econ T-Nut 5/16-18 Thread, 15 S (3678)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- 80/20 Structural Framing Systems