Shop All Structural Framing System Accessories
80/20
Standard T-Nut M6 X 1.0 15 S
Mfr # 3866
Zoro # G0806178
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3866
- Zoro # G0806178
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .700" x .625" x .243" |
Details
Item | Standard T-Nut M6 X 1.0 15 S |
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Weight | 0.025 |
Color | Bright |
Description
Standard T-Nut M6 X 1.0 15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 26 Pc (5TPJ4)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 18 in L, 11 in W, 6 in H (SNT180BL)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- 80/20 Pivot Arm, 0 Degree, For 15S (4397)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- 80/20 End Fastener, For 40 Series (40-3891)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030-PLAIN)
- 80/20 2 Hole Inside Corner Bracket (14085)
- 80/20 Structural Framing Systems