Shop All Structural Framing System Accessories
80/20
Standard T-Nut M6 X 1.0 10 S
Mfr # 3873
Zoro # G0806123
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3873
- Zoro # G0806123
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | .490" x .431" x .171" |
Details
Item | Standard T-Nut M6 X 1.0 10 S |
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.007 |
Color | Bright |
Description
Standard T-Nut M6 X 1.0 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-17-S1158)
- 80/20 Black 40S Uhmw Pads W/ Brake Hole (40-6591)
- 80/20 Drop In T-Slot 5/16-18 X 1.5", 15 S (3299)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- 80/20 Black Double Flange Linear Bearing (6825-BLACK)
- 80/20 Inside Corner Bracket, 2 Hole, For 10S (4119)
- 80/20 Structural Framing System Accessories