Shop All Structural Framing System Accessories
80/20
Standard T-Nut M5 X .8 10 S
Mfr # 3871
Zoro # G0806193
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3871
- Zoro # G0806193
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | .490" x .431" x .171" |
Details
System of Measurement | Metric |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.008 |
Color | Bright |
Description
Standard T-Nut M5 X .8 10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- ZORO SELECT Drum Deheader, Ratchet Drive, Forged Head (D-HEAD-1)
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3648)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- 80/20 Zinc End Fastener W/ss Screw, 10 S (3682)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Econ T-Slot Cover 45 Series - Black 2M (14107)
- 80/20 L-Handle, For 40 Series (40-6800)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 Structural Framing Systems