Shop All Structural Framing System Accessories
80/20
Standard T-Nut 5/16-18 40S Black
Mfr # 40-3203
Zoro # G0830809
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 40-3203
- Zoro # G0830809
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 17.45mm x 15.88mm x 6.35mm |
Details
Item | Standard T-Nut 5/16-18 40S Black |
System of Measurement | Inch |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 40 Series |
Fastener Finish | Zinc |
Weight | 0.023 |
Color | Black |
Description
Standard T-Nut 5/16-18 40S Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Roller Wheel, Bracket W/2280, 15 S 1.5" (2755)
- 80/20 Aluminum 177mm Cabinet Handle-Natural (40-2887)
- 80/20 Black 10 S 0 Degree 3" Arm Pivot (4197-BLACK)
- 80/20 M5 Drop In T-Nut, 1/4 Turn (3930)
- 80/20 T-Slot Framing System, Double, 4 ft, Clear (2020-48)
- 80/20 Structural Framing System Accessories