Shop All Structural Framing System Accessories
80/20
Standard Drop-In T-Nut M6 45 Series
Mfr # 13129
Zoro # G0814779
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- For Use With 45 Series
- Nut Style Standard Drop in T- Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13129
- Zoro # G0814779
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 19.60mm x 10.00mm x 5.70mm |
Barrel Height | 3mm |
Details
Item | Standard Drop-In T-Nut M6 45 Series |
System of Measurement | Metric |
For Use With | 45 Series |
Nut Style | Standard Drop in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Description
Standard Drop-In T-Nut M6 45 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Fender Stand Economy (77786)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- AKRO-MILS Plastic Divider, Black, 15 1/4 in L, Not Applicable W, 7 31/64 in H, 6 PK (42168)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- 80/20 5 Hole Tee Joining Plate (45-4340)
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- 80/20 Roll In T-Nut Sa M6 (13092)
- 80/20 T-Slot 1" X 2" Profile 242" Profile (1020-242)
- FATH Cube Connector, 25 Series (093WW251N06)
- 80/20 Structural Framing System Accessories