Shop All Structural Framing System Accessories
80/20
Standard Drop In T-Nut M6
Mfr # 13117
Zoro # G0814602
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Standard Drop in T- Nut
- Basic Material Steel
- Series 30 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13117
- Zoro # G0814602
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 16.00mm x 8.00mm x 4.50mm |
Barrel Height | 1.50mm |
Details
Item | Standard Drop In T-Nut M6 |
System of Measurement | Metric |
Nut Style | Standard Drop in T- Nut |
Basic Material | Steel |
Series | 30 Series |
Fastener Finish | Zinc |
Description
Standard Drop In T-Nut M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Tool Cart, 51in.Hx16in.W, 100 lb. (WOWCART16)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15, 40 / 45S (12085)
- 80/20 Joining Plate 4 Hole 90 Deg 10 S (4150)
- 80/20 Roller Wheels, 15 Series (2280)
- 80/20 4 Hole Inside Gusset, For 10 Series (4136)
- 80/20 Base Plate, For 10 Series (2131)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- 80/20 Structural Framing Systems