Shop All Structural Framing System Accessories
80/20
Standard 1/4-20 T-Nut Black, 25 S
Mfr # 25-3204
Zoro # G0823860
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Standard Slide in T- Nut
- Type Standard T-Nut
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-3204
- Zoro # G0823860
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | 12.45mm x 10.95mm x 4.34mm |
Details
Item | Standard 1/4-20 T-Nut Black,25 S |
System of Measurement | Inch |
Nut Style | Standard Slide in T- Nut |
Type | Standard T-Nut |
Basic Material | Steel |
Series | 25 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.007 |
Description
Standard 1/4-20 T-Nut Black,25 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19909)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-BLK)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Rt Hand Econ Lift-Off Hinge Short 40 S (40-2839)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- 80/20 Blk Dbl Keyed Bearing 145" Profile 10S (6703-145)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- 80/20 Structural Framing System Accessories