Shop All Structural Framing System Accessories
80/20
S/S Econ T-Nut 1/4-20 Thread, 15 S
Mfr # 3686
Zoro # G0805338
product price: $0.77
/ea
Sold in multiples of 11 for $8.47
$8.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Slide in Economy T-Nut Center Thread
- Basic Material Stainless Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3686
- Zoro # G0805338
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .812" x .505" x 125" |
Barrel Height | 0.050" |
Details
Item | S/S Econ T-Nut 1/4-20 Thread,15 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Center Thread |
Basic Material | Stainless Steel |
Series | 15 Series |
Fastener Finish | Stainless |
Weight | 0.013 |
Description
S/S Econ T-Nut 1/4-20 Thread,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096P)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- 80/20 4 Hole Corner Bracket, For 1020/2020 (4113)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- 80/20 Stacking/Caster Corner, 3 Way (9253)
- 80/20 8 Hole Inside Gusset (40-4338)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- 80/20 Structural Framing Systems