Shop All Structural Framing System Accessories
80/20
S/S Econ T-Nut 10-32 Thread, 10 S
Mfr # 3676
Zoro # G0805268
product price: $0.63
/ea
Sold in multiples of 11 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Slide in Economy T-Nut Offset Thread
- Basic Material Stainless-Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3676
- Zoro # G0805268
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Barrel Height | 0.030" |
Details
Item | S/S Econ T-Nut 10-32 Thread,10 S |
System of Measurement | Inch |
Nut Style | Slide in Economy T-Nut Offset Thread |
Basic Material | Stainless-Steel |
Series | 10 Series |
Fastener Finish | Stainless |
Weight | 0.005 |
Description
S/S Econ T-Nut 10-32 Thread,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- GLOBAL INDUSTRIAL 72in Steel Z-Beam (23CP72ZB)
- BASCO Closed-head Reusable 55-gal. Drum Lid (HTH-C)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1UFB8)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- 80/20 Quick Mount Panel, Clamp-Block Only (2422)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- 80/20 4 Hole Inside Gusset (40-4336)
- 80/20 Joining Plate, 10 Series (4119-BLACK)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- 80/20 Structural Framing System Accessories