Shop All Structural Framing System Accessories
80/20
S/S Drop In T Nut, 5/16-18, 15 S
Mfr # 3600
Zoro # G0804349
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Stainless-Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3600
- Zoro # G0804349
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | .875" x .510" x .285" |
Details
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Stainless-Steel |
Series | 15 Series |
Fastener Finish | Stainless |
Weight | 0.021 |
Description
S/S Drop In T Nut,5/16-18,15 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB205YL)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12101)
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- 80/20 8 Hole Joining Plate (40-4365)
- 80/20 FBHSCS & Economy T-Nut, For 2086, PK15 (3386-15)
- 80/20 Inside Corner Gusset 4 Hole 10 S (4134)
- 80/20 Structural Framing System Accessories