Shop All Structural Framing System Accessories
80/20
S/S Drop In T Nut 1/4-20, 10 S
Mfr # 3624
Zoro # G0804522
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4-20
- Nut Style Roll in T- Nut with Flex Handle
- Basic Material Stainless-Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3624
- Zoro # G0804522
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4-20 |
Base Size | .620" x .395" x .200" |
Details
Item | S/S Drop In T Nut 1/4-20,10 S |
System of Measurement | Inch |
Nut Style | Roll in T- Nut with Flex Handle |
Basic Material | Stainless-Steel |
Series | 10 Series |
Fastener Finish | Stainless |
Weight | 0.008 |
Description
S/S Drop In T Nut 1/4-20,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 18Wx18Dx72H, Gray, Unassembled (493658GY)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- 80/20 T-Slot 1" X 2" Profile Cut To 48" (1020-48)
- 80/20 Black 25 S Aluminum Hinge (25-2086-BLACK)
- 80/20 Gasket 80mm X 80mm (40-2155)
- 80/20 Joining Strip 2 Hole 10 S (4107)
- 80/20 Economy, T-Slot Cover, Yellow, 15 S (2822)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- SIMPSON STRONG-TIE Brick Tie Btb (BTB)
- 80/20 Structural Framing Systems