Shop All Structural Framing System Accessories
80/20
Smooth T-Slot Profile 1.5" X 3" X 242"
Mfr # 1530-S-242
Zoro # G0818522
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 1530-S-242
- Zoro # G0818522
- Country of Origin United States
- Category Structural Framing System Accessories
Details
Item | Smooth T-Slot Profile 1.5" X 3" X 242" |
Finish | Smooth |
Description
Smooth T-Slot Profile 1.5" X 3" X 242
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Easy Wall, Add Your Own Accessories (01000789)
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6A-HG)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- 80/20 M6 X 1.0 40 S Economy T-Nut Bright (40-1961)
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- 80/20 Black 25 S Roller Wheel Bracket (25-2752-BLACK)
- 80/20 Structural Framing System Accessories