Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Spring M8
Mfr # 13109
Zoro # G0814657
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8
- Nut Style Slide in T- Nut with Holding Spring
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13109
- Zoro # G0814657
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Holding Spring |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.008 |
Description
Slide In T-Nut W/Spring M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Red (QSB102RD)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24HG)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- 80/20 Sq 1" Rt Ang Dbl Flanged Qf 145" Profile (9010-145)
- 80/20 Joining Plate, 10 Series (4080)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- 80/20 Panel Stiffener, Handle/No Handle (2424)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Spring Snap Hook (65-2108)
- 80/20 Anchor Fastener, For 10S (3395)
- 80/20 Structural Framing System Accessories