Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Spring M6
Mfr # 13108
Zoro # G0814593
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6
- Nut Style Slide in T- Nut with Holding Spring
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13108
- Zoro # G0814593
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Holding Spring |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.0095 |
Color | Bright |
Description
Slide In T-Nut W/Spring M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- AT-A-GLANCE Barrel Level Gauge, 55 Gallon, 3/4" NPT (B-55-.75)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- 80/20 Central Connector, Vertical Orientation (14012)
- 80/20 M8 X 1.25 40 S Dbl Economy T-Nut Bright (40-1982)
- 80/20 Bondhus Metric Ball End L-Wrench Set (65-6106)
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- 80/20 Structural Framing System Accessories