Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Spring M4
Mfr # 13106
Zoro # G0814578
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4
- Nut Style Slide in T- Nut with Holding Spring
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13106
- Zoro # G0814578
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Holding Spring |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.0106 |
Color | Bright |
Description
Slide In T-Nut W/Spring M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- 80/20 Economy Leveling, Foot, 1/2-13 (2201)
- 80/20 Drop In T-Nut M8 Slot10 ss (13133)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- 80/20 Joining Plate, 15 Series (4480)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- 80/20 L-Handle, For 25 Series (25-6850)
- 80/20 Joining Plate, 15 Series (4338-BLACK)
- 80/20 Structural Framing Systems