Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Ball Spring M8
Mfr # 13066
Zoro # G0814331
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13066
- Zoro # G0814331
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 |
Base Size | 23.00mm x 18.00mm x 6.80mm |
Details
Item | Slide In T-Nut W/Ball Spring M8 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.029 |
Color | Bright |
Description
Slide In T-Nut W/Ball Spring M8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- 80/20 T-Handle Hex Wrench 5/32" (6110)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- 80/20 Deluxe Leveling Foot, For 25 Series (25-2192)
- 80/20 Leveling Foot, 25 & 40 Series, Width 1 In. (65-2212)
- 80/20 Structural Framing System Accessories