Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/Ball Spring M6
Mfr # 13065
Zoro # G0814340
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13065
- Zoro # G0814340
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 |
Base Size | 23.00mm x 18.00mm x 6.80mm |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.032 |
Description
Slide In T-Nut W/Ball Spring M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover (1667)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5-6)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 36In (PK255ZC36)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (3502M-BLP-42-95)
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- 80/20 Panel Mount Block 1/4 Turn 1/4-20 Slot8 (14186)
- 80/20 Black Double Flange Linear Bearing (6825-BLACK)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- 80/20 Drop In T-Nut 1/4-20, 10 S (3376)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- 80/20 Swivel Foot Trapezoid Base (12194)
- 80/20 Structural Framing System Accessories