Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/ Ball Spring Sa M8
Mfr # 13053
Zoro # G0814252
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13053
- Zoro # G0814252
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Details
Item | Slide In T-Nut W/ Ball Spring Sa M8 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Description
Slide In T-Nut W/ Ball Spring Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV8)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- 80/20 Slide-In Economy T-Nut Block M6 (14126)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- STM TN625 58 TSlot Nut (333616)
- 80/20 Structural Framing Systems