Shop All Structural Framing System Accessories
80/20
Slide In T-Nut W/ Ball Spring Sa M6
Mfr # 13052
Zoro # G0814237
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13052
- Zoro # G0814237
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Details
Item | Slide In T-Nut W/ Ball Spring Sa M6 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.038 |
Description
Slide In T-Nut W/ Ball Spring Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Silver (2KPF8)
- DURHAM MFG Dividers, 12 PK (097-95)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- SUGATSUNE Lid Support (4CRK8)
- 80/20 Base Plate, 15 Series, Width 1/1/2002 In. (2415)
- 80/20 Joining Plate, 15 Series (4304-BLACK)
- 80/20 Wiring Duct (65-2899)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- 80/20 Single Side Short Unibearing 40S (40-6860)
- 80/20 Econ T-Slot Cover 45 Series - Yellow 2M (14108)
- 80/20 Structural Framing Systems