Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M8
Mfr # 13049
Zoro # G0814298
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13049
- Zoro # G0814298
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 20.00mm x 19.50mm x 10.60mm |
Details
Item | Slide In T-Nut Sa M8 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.039 |
Description
Slide In T-Nut Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M5 (13091)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- 80/20 Blk Heavy Duty Flange Mount Caster Plate (40-2147-BLACK)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- 80/20 Inside Crnr Brkt, 18 Hole 3"X3"X3" (4017-BLACK)
- 80/20 Cheater Pipe (6005)
- 80/20 Structural Framing System Accessories