Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M8
Mfr # 13025
Zoro # G0814060
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M8 X 1.25
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13025
- Zoro # G0814060
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M8 X 1.25 |
Base Size | 16.00mm x 16.00mm x 6.00mm |
Details
Item | Slide In T-Nut Sa M8 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.015 |
Color | Bright |
Description
Slide In T-Nut Sa M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 46 7/8 in H x 37 in W, 7 Shelves, Gray (3-324SSMB)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- 80/20 End Cap Black W/Push-Ins 25-2525 (25-2015)
- 80/20 Inside Crnr Gusset Crnr Brkt, 4 Hole 10S (4136-BLACK)
- 80/20 Inside Corner Bracket, 2 Mounting Holes, 1-1/2 in L, 1-5/16 in W, Aluminum, 15 Series (4302)
- 80/20 Panels and Doors, 15 Series, PR (4468)
- 80/20 Leveling Caster, 300 lb. (2714)
- 80/20 Transition Hinge, 4 Hole 30 / 45 Series (12064)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- 80/20 Structural Framing System Accessories