Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M6
Mfr # 13048
Zoro # G0814200
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M6 X 1.0
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13048
- Zoro # G0814200
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M6 X 1.0 |
Base Size | 20.00mm x 19.50mm x 10.60mm |
Details
Item | Slide In T-Nut Sa M6 |
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Description
Slide In T-Nut Sa M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black (32V426)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861-220-165CL)
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- 80/20 End Cap 90X90 4Pin Screw-In Nylon Blk (12287)
- 80/20 5 Hole 90 Degree Joining Plate (25-4151)
- 80/20 8 Hole Joining Plate (40-4365)
- 80/20 Central Connector, Horizontal Orientation (13188)
- 80/20 End Fastener, For 40 Series (40-3891)
- 80/20 Base Plate, For 40 Series (40-2420)
- 80/20 Structural Framing Systems