Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M5
Mfr # 13047
Zoro # G0814228
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13047
- Zoro # G0814228
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 20.00mm x 19.50mm x 10.60mm |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.045 |
Color | Bright |
Description
Slide In T-Nut Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (410S361842SV-ME)
- VIDMAR Drawer Divider, Pk25 (D4010/25P)
- 80/20 Anchor Fastener, For 30 Series (13186)
- 80/20 End Fastener, For 40 Series (40-3891)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- 80/20 Structural Framing System Accessories