Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M5
Mfr # 13023
Zoro # G0814079
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M5 X 0.8
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13023
- Zoro # G0814079
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M5 X 0.8 |
Base Size | 16.00mm x 16.00mm x 6.00mm |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Description
Slide In T-Nut Sa M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Blue (OH55-3R-MBLU)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- 80/20 4 Hole Joining Strip, For 25-2525 (25-4117)
- 80/20 Rt Hand 90 Deg Pivot Assy W/L-Handle 25S (25-4148)
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- 80/20 Black 15 S Right Angle 90 Degree Pivot (4405-BLACK)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13063)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3422-15)
- 80/20 Structural Framing Systems