Shop All Structural Framing System Accessories
80/20
Slide In T-Nut Sa M4
Mfr # 13046
Zoro # G0814289
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4 X 0.7
- Nut Style Slide in T- Nut
- Basic Material Steel
- Series 45 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13046
- Zoro # G0814289
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | M4 X 0.7 |
Base Size | 20.00mm x 19.50mm x 10.60mm |
Details
System of Measurement | Metric |
Nut Style | Slide in T- Nut |
Basic Material | Steel |
Series | 45 Series |
Fastener Finish | Zinc |
Weight | 0.047 |
Color | Bright |
Description
Slide In T-Nut Sa M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13004)
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 Slotted 3 Hole Inside Corner Bracket 15S (4280)
- 80/20 Swivel Caster W/Brake, For Extrusions (2299)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- 80/20 Structural Framing Systems