Shop All Structural Framing System Accessories
80/20
Slide-In T-Nut 5/16-18 W/Ball Spring
Mfr # 13055
Zoro # G0814313
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Slide in T- Nut with Ball Spring
- Basic Material Steel
- Series 15 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13055
- Zoro # G0814313
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Details
Item | Slide-In T-Nut 5/16-18 W/Ball Spring |
System of Measurement | Inch |
Nut Style | Slide in T- Nut with Ball Spring |
Basic Material | Steel |
Series | 15 Series, 40 Series |
Fastener Finish | Zinc |
Weight | 0.035 |
Color | Bright |
Description
Slide-In T-Nut 5/16-18 W/Ball Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin Divider, Black, 27 PK (40909)
- AMORE DESIGNS Amore Designs CL32BZ Classique Bronze Shelf Bracket; 32 in. (CL32BZ)
- SCHOOL SMART STORAGE TRAY LID - 10-7/8 X 13-1/4 INCHES - TRANSLUCENT - EACH (62513S05C)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- 80/20 Pivot Bracket Left Hand 10 S (4133)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- 80/20 Cross - Black (9260)
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- 80/20 Dual Roller Wheel Bracket Assembly (40-2755-BLACK)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- 80/20 Structural Framing Systems