Shop All Shoulder Bolts
80/20
Shoulder Screw, M8 x 1.25 Thr Sz, Steel
Mfr # 40-3500
Zoro # G0831019
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8 x 1.25
- Material Steel
- Finish Black Zinc Plated
- Head Height 10.18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-3500
- Zoro # G0831019
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Head Height | 10.18mm |
Diameter Thread Size | M8 X 1.25 |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Black Zinc Plated |
Item | Shoulder Screw |
Series | 40 Series |
Weight | 0.141 |
Description
Living Hinge Pivot Bolt Assembly 40 S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK (X1E-CON-SCR-ALL-1400x20)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.060.0016)
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel (13-1922)
- 80/20 Shoulder Screw, 1/4"-20 Thr Sz, Steel (3501)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- MTD Screw-Shoulder . (738-04523)
- ZORO SELECT Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel (MSB1-42)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370037USA-025BX)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0087)
- 80/20 Shoulder Bolts