Shop All Shoulder Bolts
80/20
Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel
Mfr # 13-1922
Zoro # G0817472
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8 x 1.25
- Shoulder Length 20 mm
- Drive Size 5.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13-1922
- Zoro # G0817472
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M8 x 1.25 |
Shoulder Length | 20 mm |
Drive Size | 5.00mm |
Head Diameter | 16.00mm |
Head Height | 7.00mm |
Thread Length | 33.25mm |
Diameter Thread Size | M8 x 1.25 |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Shoulder Screw |
Series | Metric |
Color | Black |
Weight | 0.056 |
Description
M10 X 20mm Stripper Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Masonry Nail Ftd2-1/2"1# (0029158)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0012)
- AMPG Shoulder Screw, 5g6g Thr Sz, 9.5mm Thr Lg, 35 in Shoulder Lg, 18-8 Stainless Steel (STR601M6X35)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 4 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-17)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMK8)
- 80/20 Shoulder Bolts