Shop All Shoulder Bolts
80/20
Shoulder Screw, M6 x 1 Thr Sz, 23.25mm Thr Lg, 12 mm Shoulder Lg, Steel
Mfr # 13-1914
Zoro # G0817527
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Length 12 mm
- Drive Size 4.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13-1914
- Zoro # G0817527
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Length | 12 mm |
Drive Size | 4.00mm |
Head Diameter | 13.00mm |
Head Height | 5.50mm |
Thread Length | 23.25mm |
Diameter Thread Size | M6 x 1.0 |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Shoulder Screw |
Weight | 0.026 |
Color | Black |
Description
M8 X 12mm Stripper Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.075.0300)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in Grade 18-8 Stainless Steel 25PK (9062165)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6-PK5)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel (13-1922)
- MTD Screw-Shldr 1/4-2 (738-04278)
- ZORO SELECT Military Shoulder Screws, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (MS51575-16)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0025)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- MTD Screw-Shld 3/8-24 (938-0689)
- 80/20 Shoulder Bolts