Shop All Shoulder Bolts
80/20
Shoulder Screw, M6 x 1 Thr Sz, 14.00mm Thr Lg, 6 mm Shoulder Lg, Steel
Mfr # 13-2247
Zoro # G0817463
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6 x 1
- Shoulder Length 6 mm
- Drive Size 4.00mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13-2247
- Zoro # G0817463
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6 x 1 |
Shoulder Length | 6 mm |
Drive Size | 4.00mm |
Head Diameter | 13.00mm |
Head Height | 5.50mm |
Thread Length | 14.00mm |
Diameter Thread Size | M6 x 1.0 |
Details
System of Measurement | Metric |
Material | Steel |
Finish | Zinc Plated |
Item | Shoulder Screw |
Color | Black |
Weight | 0.018 |
Description
M8 X 6mm Stripper Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51041.019.0043)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53597)
- E-Z LOK Ultrasonic Insert, 5/16"-24, Brass (HI-524-WH)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel (13-1922)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- AMPG Shoulder Screw, M12x1.75 mm Thr Sz, 18mm Thr Lg, 100 mm Shoulder Lg, 316 Stainless Steel (STR602M16X100)
- ZORO SELECT Shoulder Screw, M5 Thr Sz, 9.5 mm Thr Lg, 6 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0006)
- AMPG Shoulder Screw, M16 x 2 Thr Sz, 22mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M20X20)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNC5)
- AMPG Shoulder Screw, #2-56 Thr Sz, 1/8 Thr Lg, 3/16 in Shoulder Lg, Alloy Steel (STR70033C03)
- 80/20 Shoulder Bolts