Shop All Shoulder Bolts
80/20
Shoulder Screw, 1/4"-20 Thr Sz, Steel
Mfr # 3501
Zoro # G0804312
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Zinc Plated
- Head Height .246 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3501
- Zoro # G0804312
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Head Height | .246 in |
Diameter Thread Size | 1/4-20 |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Zinc Plated |
Item | Shoulder Screw |
Series | 10 Series |
Weight | 0.073 |
Description
Living Hinge Kit,10 S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (M51110.040.0016)
- ZORO SELECT Binding Barrel Extension, #8-32, 1/4 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK (5MB18)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (U01000.037.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel (13-1922)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, Steel (40-3500)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0025)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (STR40151C08H)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- 80/20 Shoulder Bolts