Shop All Structural Framing System Accessories
80/20
Short Double Anchor, T-Nut, 15S, 5/16-18
Mfr # 3087
Zoro # G0801941
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Short Double Anchor T-Nut
- Basic Material Steel
- Series 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3087
- Zoro # G0801941
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 1.437" x .625" x .250" |
Details
System of Measurement | Inch |
Nut Style | Short Double Anchor T-Nut |
Basic Material | Steel |
Series | 15 Series |
Fastener Finish | Zinc |
Color | Black |
Weight | 0.046 |
Description
Short Double Anchor,T-Nut,15S,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 12 in H, Gray (QLP-3612)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- 80/20 Joining Plate 7 Hole 90 Degree 10 S (4152)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- 80/20 End Cap, For 2020, PK2 (2028-2)
- 80/20 Swivel Foot Threaded Stem, 3/8-16 X 1.5" (12237)
- 80/20 Structural Framing Systems