Shop All Structural Framing System Accessories
80/20
Short Double Anchor, T-Nut, 10S, 10-32
Mfr # 3085
Zoro # G0801783
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 10-32
- Nut Style Short Double Anchor T-Nut
- Basic Material Steel
- Series 10 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3085
- Zoro # G0801783
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 10-32 |
Base Size | .936" x .431" x .171" |
Details
System of Measurement | Inch |
Nut Style | Short Double Anchor T-Nut |
Basic Material | Steel |
Series | 10 Series |
Fastener Finish | Zinc |
Weight | 0.015 |
Color | Black |
Description
Short Double Anchor,T-Nut,10S,10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Blue (QUS235BL)
- 80/20 Double Panel, Retainer, 1", 10 S (2512)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- 80/20 Joining Plate, 15 Series (4481)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- 80/20 Push In Fastener Red, 10 S (3272RED)
- 80/20 Tee Joining Plate 8 Hole 40 S (40-4355)
- 80/20 Locking Door Latch With Key (40-2063)
- 80/20 Structural Framing Systems