Shop All Structural Framing System Accessories
80/20
SHCS & T-Nut, For 2130, PK15
Mfr # 3458-15
Zoro # G2828786
product price: $12.99
/pk 15, $0.87/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2RCV3
- Series 15 Series
- Finish Zinc-Plated
- Compatible Brand and Series 80/20, 15 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3458-15
- Zoro # G2828786
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.4 in |
Fastener Thread Length | 7/8 in |
Fastener Thread Size | 5/16" -18 |
Details
Item | SHCS and T-Nut |
Material | Steel |
For Use With | 2RCV3 |
Series | 15 Series |
Finish | Zinc-Plated |
Compatible Brand and Series | 80/20, 15 Series |
Fastener Head Type | Socket Head Cap |
Compatible Manufacturer Model Number | 2130 |
Threaded Hole Location | Single Offset |
System of Measurement | Inch |
Mounting Type | Slide-In |
Fastener Type | T-Nut |
Product Type | Bolt Assembly |
Description
Bolt Assembly, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 7/8 in, T-Nut, Socket Head Cap, Threaded Hole Location Single Offset, Slide-In, Inch, Compatible Brand and Series 80/20, 15 Series, Compatible Manufacturer Model Number 2130, 15 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (QUS224GN)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- 80/20 Economy, T-Slot Cover, Red, 15 S (2825)
- 80/20 Slide In T-Nut Sa M8 (13025)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- 80/20 Joining Plate, 12 Hole, 90 Deg, For 10S (4128)
- 80/20 Pivot Joint, 2 Hole 15 Series (14017)
- 80/20 Structural Framing Systems