Shop All Structural Framing System Accessories
80/20
SHCS, For 65-2333, PK25
Mfr # 13-8520-25
Zoro # G1547673
product price: $13.15
/pk 25, $0.53/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 65-2333
- Type Socket Head Cap Screw
- Series 25 Series
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 13-8520-25
- Zoro # G1547673
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Size | M8 |
For Slot Width | 6.5 mm |
Fastener Thread Length | 20 mm |
Details
Item | SHCS |
Material | Steel |
For Use With | 65-2333 |
Type | Socket Head Cap Screw |
Series | 25 Series |
Finish | Zinc-Plated |
Fastener Head Type | Socket Head Cap |
System of Measurement | Metric |
Compatible Brand and Series | 80/20, 25 Series |
Product Type | Socket Head Cap Screw |
Compatible Manufacturer Model Number | 65-2333 |
Fastener Type | Screw |
Description
Socket Head Cap Screw, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 20 mm, Screw, Socket Head Cap, Metric, Compatible Brand and Series 80/20, 25 Series, Compatible Manufacturer Model Number 65-2333, 25 Series, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FL21-55-400)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- 80/20 Joining Strip 2 Hole 10 S (4107)
- 80/20 Drop In T-Nut M8 (13132)
- 80/20 M8 X 1.25 40 S Economy T-Nut Bright (40-1981)
- 80/20 Tool Slider, A-15, Nylon, Slot 8-30 (12016)
- 80/20 Deluxe Leveling Foot, For Extrusions (2190)
- 80/20 End Fastener, For 15S (3380)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- 80/20 Structural Framing Systems