Shop All Structural Framing System Accessories
80/20
SHCS, For 40-2420/40-2140/40-2130, PK25
Mfr # 13-8525-25
Zoro # G2918282
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 40-2420/40-2140/40-2130
- Series 25 Series
- Finish Zinc-Plated
- Fastener Thread Length 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13-8525-25
- Zoro # G2918282
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 25 mm |
Fastener Thread Size | M8 |
For Slot Width | 6.5 mm |
Details
Item | SHCS |
Material | Steel |
For Use With | 40-2420/40-2140/40-2130 |
Series | 25 Series |
Finish | Zinc-Plated |
Compatible Manufacturer Model Number | 40-2130, 40-2140, 40-2420 |
Fastener Type | Screw |
Product Type | Socket Head Cap Screw |
Fastener Head Type | Socket Head Cap |
Compatible Brand and Series | 80/20, 25 Series |
System of Measurement | Metric |
Description
Socket Head Cap Screw, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 25 mm, Screw, Socket Head Cap, Metric, Compatible Brand and Series 80/20, 25 Series, Compatible Manufacturer Model Number 40-2130, 40-2140, 40-2420, 25 Series, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Red (PB30230-17)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- 80/20 Deadbolt Latch 90 Degree 45 Series (45-2107)
- 80/20 Black 10 S 4 Hole Inside Corner Bracket (4113-BLACK)
- 80/20 End Cap, For 1530, PK2 (2045-2)
- 80/20 Single Tube, Clamp, 1/8" (2500)
- 80/20 Centered M8 X 1.25 Economy T-Nut, 30 S (30-3796)
- 80/20 Structural Framing Systems