Shop All Structural Framing System Accessories
80/20
SHCS, For 2130, PK25
Mfr # 3122-25
Zoro # G2815881
product price: $11.25
/pk 25, $0.45/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2RCV3
- Series 15 Series
- Finish Zinc-Plated
- Fastener Thread Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3122-25
- Zoro # G2815881
- Country of Origin Multiple
- Category Structural Framing System Accessories
Dimensions
Fastener Thread Length | 1 in |
Fastener Thread Size | 5/16" -18 |
For Slot Width | 0.4 in |
Details
Item | SHCS |
Material | Steel |
For Use With | 2RCV3 |
Series | 15 Series |
Finish | Zinc-Plated |
Compatible Manufacturer Model Number | 2130 |
System of Measurement | Inch |
Product Type | Socket Head Cap Screw |
Compatible Brand and Series | 80/20, 15 Series |
Fastener Head Type | Socket Head Cap |
Fastener Type | Screw |
Description
Socket Head Cap Screw, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 1 in, Screw, Socket Head Cap, Inch, Compatible Brand and Series 80/20, 15 Series, Compatible Manufacturer Model Number 2130, 15 Series, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- COLLISION SENTRY Collision Warning Device, Plastic, Yellow (CLN-211)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- 80/20 Wiring Duct (65-2899)
- 80/20 Access Hole Jig, 10 Series, Width 1 In. (6131)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- 80/20 Panel Retainer, 10 Series, Width 2 In. (2497)
- 80/20 Economy 25 S 1/4-20 T-Nut Black (25-3382)
- 80/20 Drop In T-Stud M6X30 Zinc Plated Steel (13146)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- 80/20 Structural Framing System Accessories