Shop All Structural Framing System Accessories
80/20
SHCS, For 2128,2129, PK25
Mfr # 3067-25
Zoro # G0744064
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2RCV1, 2RCV2
- Series 10 Series
- Finish Zinc-Plated
- For Slot Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3067-25
- Zoro # G0744064
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.3 in |
Fastener Thread Size | 1/4" -20 |
Fastener Thread Length | 5/8 in |
Details
Item | SHCS |
Material | Steel |
For Use With | 2RCV1, 2RCV2 |
Series | 10 Series |
Finish | Zinc-Plated |
Fastener Type | Screw |
System of Measurement | Inch |
Compatible Manufacturer Model Number | 2128, 2129 |
Product Type | Socket Head Cap Screw |
Fastener Head Type | Socket Head Cap |
Compatible Brand and Series | 80/20, 10 Series |
Description
Socket Head Cap Screw, For Slot Width 0.3 in, Steel, Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 5/8 in, Screw, Socket Head Cap, Inch, Compatible Brand and Series 80/20, 10 Series, Compatible Manufacturer Model Number 2128, 2129, 10 Series, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (QSB206RD)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- 80/20 M6 Drop In T-Nut, 1/4 Turn (3931)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 Mesh Panel Retainer, 10 Series, 1 In. (2491)
- 80/20 FHSCS & Standard T-Nut, For 12099, PK6 (75-3616-6)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 Structural Framing System Accessories