Shop All Structural Framing System Accessories
80/20
SHCS & EconomyT-Nut, For 45 Series, PK15
Mfr # 75-3630-15
Zoro # G2036124
original price:
$24.09
6% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 45 Series
- Series 45 Series
- Finish Zinc-Plated
- Product Type Bolt Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 75-3630-15
- Zoro # G2036124
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 10.2 mm |
Fastener Thread Size | M8 |
Fastener Thread Length | 20 mm |
Details
Item | SHCS & Economy T-Nut |
Material | Steel |
For Use With | 45 Series |
Series | 45 Series |
Finish | Zinc-Plated |
Product Type | Bolt Assembly |
Compatible Brand and Series | 80/20, 45 Series |
Threaded Hole Location | Single Center |
Fastener Head Type | Socket Head Cap |
Mounting Type | Drop-In |
Fastener Type | T-Nut |
System of Measurement | Metric |
Description
Bolt Assembly, For Slot Width 10.2 mm, Steel, Zinc-Plated, Fastener Thread Size M8, Fastener Thread Length 20 mm, T-Nut, Socket Head Cap, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series 80/20, 45 Series, 45 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1436BC)
- AKRO-MILS Plastic Divider, Black, 15 21/64 in L, Not Applicable W, 3 1/2 in H, 6 PK (42164)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ZORO SELECT Viscous Liquids Faucet, 3/4 In, Brass (08955)
- 80/20 Drop In T-Nut 1/4-20 (13110)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- 80/20 Panel Retainer 40 Anodized Aluminum M5 (20-2497)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- 80/20 Black 15 S Universal Living Nub (4377-BLACK)
- 80/20 Bi-Slot Opp. 1" X 1" T-Slot 242" Profile (1004-242)
- SIMPSON STRONG-TIE Tie Plate Tp15 (TP15)
- 80/20 Structural Framing System Accessories