Shop All Structural Framing System Accessories
80/20
SHCS & Economy T-Nut, PK15
Mfr # 75-3412-15
Zoro # G0981346
original price:
$11.85
14% off
new price: $10.15
/pk 15, $0.68/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 25-4114/25-4117/25-4165/25-4151/25-4128/25-4140/25-4195/25-4197
- Series 25 Series
- Finish Zinc-Plated
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 75-3412-15
- Zoro # G0981346
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Dimensions
Thread Size | M6 |
For Slot Width | 6.5 mm |
Fastener Thread Length | 12 mm |
Fastener Thread Size | M6 |
Details
Item | SHCS & Economy T-Nut |
Material | Steel |
For Use With | 25-4114/25-4117/25-4165/25-4151/25-4128/25-4140/25-4195/25-4197 |
Series | 25 Series |
Finish | Zinc-Plated |
Fastener Type | T-Nut |
Compatible Brand and Series | 80/20, 25 Series |
Fastener Head Type | Socket Head Cap |
Product Type | Bolt Assembly |
Compatible Manufacturer Model Number | 25-4114, 25-4117, 25-4128, 25-4140, 25-4151, 25-4165, 25-4195, 25-4197 |
Threaded Hole Location | Single Center |
System of Measurement | Metric |
Description
Bolt Assembly, For Slot Width 6.5 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length 12 mm, T-Nut, Socket Head Cap, Threaded Hole Location Single Center, Metric, Compatible Brand and Series 80/20, 25 Series, Compatible Manufacturer Model Number 25-4114, 25-4117, 25-4128, 25-4140, 25-4151, 25-4165, 25-4195, 25-4197, 25 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- 80/20 Top Mount Pad 15 S (6897)
- 80/20 2 Hole Inside Corner Bracket (40-4302)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- 80/20 Rt Angle 3" Univeral Living Hinge 15 S (4430)
- 80/20 Drop In T-Nut 5/16-18, 15 S (3282)
- 80/20 Magnetic Door, Bracket (2745)
- STM TN1000 1 TSlot Nut (333630)
- 80/20 Structural Framing System Accessories