Shop All Self-Drilling Screws
80/20
Self-Drilling Screw, 1/4-14 x 3/4 in, Zinc Plated Steel
Mfr # 9307
Zoro # G0811717
product price: $0.42
/ea
Sold in multiples of 20 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Drilling Tip
- Screw Size 1/4-14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 9307
- Zoro # G0811717
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4-14 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Head Height | .240" |
Head Dia. | .500" |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Series | Fractional |
Weight | 0.013 |
Head Color | Bright |
Description
Self Drilng Screw,1/4" X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.011.0037)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- TEKS ELITE ROOFING SCREWS #12X1in. 80PK (21470)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54804)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW5)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (07791)
- DAGGERZ Self-Drilling Screw, #10-16 x 2 in, Dagger Guard Steel Pancake Head Phillips Drive, 2000 PK (LOPROSDCT1020)
- ZORO SELECT Anchor Screws, 4-24x3/4, Phil TR, PK10000, Zinc Plated Steel Truss Head 10000 PK (0412ABPT)
- ITW Self-Drilling Screw, #12 x 2 in, Zinc Plated 60 PK (21348)
- 80/20 Self-Tapping Screws