Shop All Structural Framing System Accessories
80/20
Self Aligning Roll In T-Nut, 5/16-18
Mfr # 13098
Zoro # G0814541
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16-18
- Nut Style Self Aligning Roll in T- Nut
- Basic Material Steel
- Series 15 Series, 30 Series, 40 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 13098
- Zoro # G0814541
- Country of Origin Germany
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 5/16-18 |
Base Size | 16.00mm x 11.80mm x 4.80mm |
Details
Item | Self Aligning Roll In T-Nut,5/16-18 |
System of Measurement | Inch |
Nut Style | Self Aligning Roll in T- Nut |
Basic Material | Steel |
Series | 15 Series, 30 Series, 40 Series |
Fastener Finish | Zinc |
Color | Bright |
Weight | 0.008 |
Description
Self Aligning Roll In T-Nut,5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- ZORO SELECT Straight Hook, 11", PK10 (787CX7)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- 80/20 Roll In T-Nut W/Ball / Spring 10S 1/4-20 (3923)
- 80/20 Rubber Bumper, 15 Series (2849)
- 80/20 Universal Pivot Nub 10 S (4186)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- 80/20 Structural Framing System Accessories