Shop All Linear Slides & Carriages
80/20
Roller Wheel, Roller Dia. 37.5 mm
Mfr # 25-2281
Zoro # G1206913
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Nylon PA Glass Fiber Reinforced
- Stud Type Concentric
- Stud Material Carbon Steel
- Stud Length 12 mm
- Number of Bearings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-2281
- Zoro # G1206913
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Stud Length | 12 mm |
Step Size (mm) | 4.5 mm |
Roller Width | 11.6 mm |
Stud Dia. (mm) | M8 |
Roller Dia. | 37.5 mm |
Thread Length (mm) | 6.8 mm |
Thread Size | M6 |
Stud Length (mm) | 12 |
Roller Dia. (mm) | 37.5 |
Roller Width (mm) | 11.6 |
Stud Thread Length | 6.8 mm |
Hex Drive Size | 4 mm |
Stud Thread Size | M6-1 |
Roller Diameter | 37.5 mm |
Overall Length | 28.41 mm |
Stud Diameter | 6 mm |
Description
Roller Wheel, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 28.41 mm, Roller Diameter 37.5 mm, Roller Head Type Flat, Roller Material Nylon PA Glass Fiber Reinforced, Roller Width 11.6 mm, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size M6-1, Stud Type Concentric, System of Measurement Metric, Bearing Material Bronze, Bearing Type Plain, Drive Location Stud, Features Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- 80/20 Linear Slides & Carriages