Shop All Linear Slides & Carriages
80/20
Roller Wheel, Roller Dia 1.5 In
Mfr # 2281
Zoro # G2250674
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Nylon PA Glass Fiber Reinforced
- Stud Length 1/2 in
- For Use With 10 Series
- Thread Size 1/4"-20
- Thread Length (In.) 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2281
- Zoro # G2250674
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Stud Length | 1/2 in |
Thread Size | 1/4"-20 |
Thread Length (In.) | 0.31 in |
Stud Length (In.) | 0.500 |
Stud Dia. | 0.314 in |
Roller Width (In.) | 0.4800 |
Step Size (In.) | 0.188 in |
Stud Dia. (In.) | 0.3140 |
Roller Dia. (In.) | 1.5000 |
Roller Dia. | 1.5 in |
Roller Width | 15/32 in |
Overall Length | 1 9/64 in |
Stud Thread Size | 1/4"-20 |
Roller Diameter | 1 1/2 in |
Stud Thread Length | 19/64 in |
Stud Diameter | 1/4 in |
Hex Drive Size | 5/32 in |
Description
Roller Wheel, Closure Open, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 9/64 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Nylon PA Glass Fiber Reinforced, Roller Width 15/32 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Bronze, Bearing Type Plain, Drive Location Stud, Features Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7212B (7212B)
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- COXREELS P-LP-450-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-450-HV)
- FOSTER Plug, O60 Series, 1/4" (O-17)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- ISEL LFS-8-1 Carriage (223100 0070)
- 80/20 Linear Bearings & Guides