Shop All Structural Framing System Accessories
80/20
Roller Wheel Brackets, 10 Series
Mfr # 2752
Zoro # G6950535
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6105-T5 Aluminum
- For Use With 10 Series
- Series 10 Series
- Finish Anodized
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2752
- Zoro # G6950535
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 1 in |
Overall Height | 4 1/8 in |
Overall LxW | 1 in |
Details
Item | Roller Wheel Bracket |
Material | 6105-T5 Aluminum |
For Use With | 10 Series |
Series | 10 Series |
Finish | Anodized |
Includes | Mounting Hardware |
Number of Mounting Holes | 2 |
System of Measurement | Inch |
Compatible Brand and Series | 10 Series |
Includes Fasteners | No |
Color | Silver |
Product Type | Roller Wheel Bracket |
Description
Roller Wheel Bracket, 10 Series, Overall Height 4 1/8 in, Overall Width 1 in, Silver, Number of Mounting Holes 2, Aluminum 6105-T5, Anodized, Includes Fasteners No, Includes Mounting Hardware, Inch, Wheel Diameter Not Applicable, Compatible Brand and Series 10 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 2 in Pipe Size (30LW96)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (QSB116BL)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- 80/20 Nylon T-Slot Nuts, PK50 (40-3346)
- 80/20 Inside Crnr Gusset Crnr Brkt, 4 Hole 10S (4136-BLACK)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Joining Plate, 15 Series (4367-BLACK)
- 80/20 Aluminum 129mm Cabinet Handle-Natural (40-2885)
- 80/20 Structural Framing System Accessories