Shop All Linear Slides & Carriages
80/20
Roller Wheel Bracket Assembly, 6.125 In L
Mfr # 2759
Zoro # G1833754
original price:
$85.66
4% off
new price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller
- Carriage Height 0.75 in
- Roller Material Nylon
- Carriage Width 1.5 in
- Carriage Length 6.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2759
- Zoro # G1833754
- UPC # 094718092754
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 0.75 in |
Carriage Width | 1.5 in |
Carriage Length | 6.125 in |
Dimension B | 4.625 in |
Dimension N | 0.75 in |
Dimension F | 1.5 in |
Carriage Hole Size (In.) | 5/16-18 |
Dimension G | 1.438 in |
Dimension J | 0.39 in |
Dimension L | 1.5 |
Carriage Mounting Hole Size | 5/16-18 |
Description
Roller Wheel Bracket Assembly, Carriage Height 0.75 in, Carriage Length 6.125 in, Carriage Width 1.5 in, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With Lubricated Bushings/Ball Bearings, Series 15, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 0 Degrees F, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adaptor Spindle, 5/8 In.-11, Cone or Plug (53652)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- THOMSON Seals, Inch (S500)
- LUBESITE Drip Oiler, 2-1/4" dia., 8 oz. (D-8)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- 80/20 Linear Slides & Carriages