Shop All Linear Slides & Carriages
80/20
Roller Wheel Bracket Assembly, 4.625 In L
Mfr # 2756
Zoro # G1929207
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller
- Carriage Height 0.75 in
- Carriage Width 1.5 in
- Roller Material Nylon
- Carriage Length 4.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2756
- Zoro # G1929207
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 0.75 in |
Carriage Width | 1.5 in |
Carriage Length | 4.625 in |
Carriage Hole Size (In.) | 5/16-18 |
Dimension F | 0.86 in |
Dimension N | 0.75 in |
Dimension G | 1.438 in |
Dimension B | 3.124 in |
Dimension L | 1.5 |
Dimension J | 0.39 in |
Description
Roller Wheel Bracket Assembly, Carriage Height 0.75 in, Carriage Length 4.625 in, Carriage Width 1.5 in, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With T-Slot Profile, Series 15, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 0 Degrees F, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- 80/20 Roller Wheel Bracket Assembly, 4.125 In L (2753)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- 80/20 Roller Wheel, Roller Dia 2 In (2290)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- BISHOP-WISECARVER Carriage Assembly, SW Series, 331 ft-lb (UT2WPAXS)
- 80/20 Linear Bearings & Guides