Shop All Linear Slides & Carriages
80/20
Roller Wheel Bracket Assembly, 4.125 In L
Mfr # 2753
Zoro # G1082907
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller
- Carriage Height 0.5 in
- Roller Material Nylon
- Carriage Width 1 in
- Carriage Length 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 2753
- Zoro # G1082907
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 0.5 in |
Carriage Width | 1 in |
Carriage Length | 4.125 in |
Dimension J | 0.255 in |
Dimension B | 3.125 in |
Dimension L | 1.0 |
Dimension G | 0.938 in |
Dimension F | 1 in |
Dimension N | 0.5 in |
Carriage Hole Size (In.) | 1/4-20 |
Carriage Mounting Hole Size | 1/4-20 |
Description
Roller Wheel Bracket Assembly, Carriage Height 0.5 in, Carriage Length 4.125 in, Carriage Width 1 in, Carriage Material Aluminum, Roller Material Nylon, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Use With Lubricated Bushings/Ball Bearings, Series 10, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 0 Degrees F, Carriage Finish Anodized, Roller Finish Anodized, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- FESTO Standards-Based Cylinder DSBC-32-400-PPVA-N3 (DSBC-32-400-PPVA-N3)
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- 80/20 Roller Wheel Bracket Assembly, 6.125 In L (2759)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- 80/20 Roller Wheel Bracket Assembly, 3.125 In L (2751)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- 80/20 Linear Slides & Carriages